Functional Devices-Rib
Control Transformer, 40VA, 120VAC
Mfr # TR40VA013
Zoro # G5009952
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 40 VA
- Protective Device Circuit Breaker
- Enclosure Style - Transformer Open
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 375VA, 24VAC TR375VA001
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 120VAC, 24VAC PSC100AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40VA, 24VAC, Fuse TR40VA040
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 20 VA, 1 PH TR20VA007
- FUNCTIONAL DEVICES-RIB Tr40Va001 Transformer 40Va, TR40VA001
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20VA, 24VAC TR20VA004
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2)75VA, 24VAC, Multi PSH75A75AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5)40VA, 24VAC, Multi PSMN200A
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 24VAC, Foot TR50VA019
- SQUARE D Transformer, 10kVA, 120/240V, Wall 10S40F
- DAYTON Control Transformer, 75VA, 4.34 In. H 31EJ48
- Functional Devices-Rib Transformers