Functional Devices Inc / Rib

Transformer, 175 VA, 120 to 24 Vac, Thermal Fuse on Primary, Foot and

Functional Devices Inc / Rib Transformer,  175 VA,  120 to 24 Vac,  Thermal Fuse on Primary,  Foot and TR175VA003
Hover or click to zoom Tap to zoom
$63.48
  • Height: 2.595
  • Color: Gray
  • Width: 1.877
See full product details
Orders over $75 ship free.

Total: $63.48

Functional Devices Inc / Rib #TR175VA003 Specifications

  • Height: 2.595
  • Color: Gray
  • Width: 1.877
  • Voltage: 120 Vac to 24Vac @ 175VA
  • Country of Origin (subject to change): China

Description

Transformer, 175 VA, 120 to 24 Vac, Thermal Fuse on Primary, Foot and Single Threaded Hub Mount

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Functional Devices Inc / Rib #TR175VA003