Functional Devices-Rib
Class 2 Transformer, 20VA, 24VAC
- Mfr # TR20VA004
- Zoro # G5034425
$22.99
/ea
Subtotal: $22.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 208V AC, 240V AC, 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 20 VA
- Protective Device Inherently Limited
- Enclosure Style - Transformer Open
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 120VAC, 24VAC PSH100AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 2.50 inW, 24VAC TR100VA009US
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 120VAC, 24VAC TR50VA002
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40VA, 24VAC, Fuse TR40VA040
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 24VAC TR50VA017
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 277VAC, 24VAC TR50VA006
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 120VAC, 24VAC PSH100AB10-EXT2
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 120VAC, 24VAC PSC100AB10
- DWYER AC Power Transformer Dual APT-40-1DN
- DAYTON Class 2 Transformer, 60VA, 24VAC, Foot 4VZF2
- DWYER AC Power Transformer Dual APT-75-5DB
- Functional Devices-Rib Transformers