JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Polyethylene, 1 pt., 9", 4", 1/2", Orange

FUNNEL KING| Zoro #: G1316996| Mfr #: 32105

$4.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1316996 Mfr #: 32105
Function: Keeps Drips In and Dirt Out Eliminating The Need To Clean Funnel Before UseHeight: 9"
Spout Outside Dia.: 1/2"Color: orange
Diameter: 3"Application: Fluid Control
Cover: YesTotal Capacity: 1 pt.
Flow Capacity: 1 pt.Material: Polyethylene
Length: 8-3/4"Item: Capped Funnel
Includes: 2 Caps On Each EndCountry of Origin (subject to change): China

Product Description

Capped Funnel, Flow Capacity 1 Pint, Total Capacity 1 Pint, Dia 4 In, Polyethylene, Height 9 In, Length 4 In, Spout Outside Dia 1/2 In In, Orange, Cover, Keeps Drips In and Dirt Out Eliminating The Need To Clean Funnel Before Use, Includes 2 Caps On Each End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.