Thermoplastic Elastomer, 5-1/2", 5-1/2"

FUNNEL KING| Zoro #: G1819587| Mfr #: 32157

$1.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819587 Mfr #: 32157
Includes: CapDiameter: 1-3/4"
Application: Fluid ControlCover: Yes
Height: 5-1/2"Length: 5-1/2"
Material: Thermoplastic ElastomerItem: Flex Funnel
Color: Assorted ColorsFunction: Controls Flow With 1 Finger
Spout Outside Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Flex Funnel, Diameter 1-1/2 In., Thermoplastic Elastomer, Height 5-1/2 In., Length 5-1/2 In., Spout Outside Dia. 1/2 In., Assorted Colors, Fits Gallon, Quart And Most Pint Containers, Yes Cover, Controls Flow With 1 Finger, Includes Cap

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.