Polyethylene, 120 oz., 16", 8", 7/8"

FUNNEL KING| Zoro #: G2068245| Mfr #: 90080

$10.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068245 Mfr #: 90080
Application: Fluid ControlCover: No
Includes: Gold Mesh 100 Grit FilterFunction: Chemical Resistant, Spark-proof, Dent And Boil Proof For Everyday Use
Material: PolyethyleneLength: 8"
Standards: -Item: Funnel
Fits: -Height: 16"
Color: TranslucentSpout Outside Dia.: 7/8"
Diameter: 8"Spout: -
Total Capacity: 120 oz.Flow Capacity: 120 oz.
Country of Origin (subject to change): Canada

Product Description

Funnel, Flow Capacity 120 Ounce, Total Capacity 120 Ounce, Dia 8 In, Polyethylene, Height 16 In, Length 8 In, Spout Outside Dia 7/8 In In, Translucent, Chemical Resistant, Spark-proof, Dent And Boil Proof For Everyday Use, Includes Gold Mesh 100 Grit Filter

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.