Polyethylene, 144 oz., 10", 9", 1-1/16"

FUNNEL KING| Zoro #: G2443612| Mfr #: 90190

$12.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443612 Mfr #: 90190
Application: Fluid ControlCover: No
Includes: Antisplash Ring and Gold Mesh 100 Grit FilterFunction: Chemical Resistant, Spark-proof, Dent And Boil Proof For Everyday Use
Material: PolyethyleneLength: 9"
Standards: -Item: Funnel
Fits: -Height: 10"
Color: TranslucentSpout Outside Dia.: 1-1/16"
Diameter: 9"Spout: -
Total Capacity: 144 oz.Flow Capacity: 144 oz.
Country of Origin (subject to change): Canada

Product Description

Funnel, Flow Capacity 144 Ounce, Total Capacity 144 Ounce, Dia 9 In, Polyethylene, Height 10 In, Length 9 In, Spout Outside Dia 1 1/8 In, Translucent, Chemical Resistant, Spark-proof, Dent And Boil Proof For Everyday Use, Includes Anti-Splash Ring and Gold Mesh 100 Grit Filter

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.