Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Polypropylene, 2 oz., 2-5/8", Black, 1/4"

  • Zoro #: G3612497
  • Mfr #: 32020

$1.19

  • Diameter: 2-3/8"
  • Color: Black
  • Spout: 1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Funnel King #32020 Specifications

  • Zoro #: G3612497
  • Mfr #: 32020
Diameter: 2-3/8" Color: Black
Spout: 1/4" Stem Length: 3/4"
Application: Fluid Control Flow Capacity: 2 oz.
Material: polypropylene Total Capacity: 2 oz.
Function: Fluid Control Cover: no
Height: 2-5/8" Item: Funnel
Country of Origin (subject to change): United States

Description

Here is some additional information about Funnel King Funnel. Material: polypropylene, Diameter: 2-3/8", Application: Fluid Control.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Funnel King #32020