20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Polyethylene, 6 qt., 10-1/2", 1-5/16", Red

FUNNEL KING| Zoro #: G0588551| Mfr #: 32006

$5.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588551 Mfr #: 32006
Function: Fluid ControlCover: No
Application: Fluid ControlIncludes: Fine Mesh Straining Screen and Hanging Tab
Item: FunnelColor: RED
Spout Outside Dia.: 1-5/16"Diameter: 8-1/4"
Total Capacity: 6 qt.Flow Capacity: 6 qt.
Material: PolyethyleneLength: 10-1/2"
Country of Origin (subject to change): United States

Product Description

Plastic Funnel, Flow Capacity 6 Quarts, Total Capacity 6 Quarts, Diameter 9 Inches, Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.