Funnel Set, 3/4 to 10 oz., 4 pcs.

FUNNEL KING| Zoro #: G1903973| Mfr #: 32837

$2.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Fluid Control
Color: orange
Height: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903973 Mfr #: 32837
Application: Fluid ControlColor: orange
Height: 6"Includes: 3/4, 2, 6, 10 oz. Funnels
Item: 4-Pc. Funnel SetMaterial: Polyethylene
Flow Capacity: 3/4 to 10 oz.Function: Chemical Resistant Polyethylene For Everyday Use
Total Capacity: 3/4 to 10 oz.Cover: no
Country of Origin (subject to change): China

Description

4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene, Height 6 In, Length 5 In, Spout Outside Dia 7/32 In - 3/8 In In, Orange, Chemical Resistant Polyethylene For Everyday Use, Includes 3/4 oz, 2 oz, 6 oz, and 10 oz Funnels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews