Polyethylene, 16 oz., 4-1/2", 4-1/2", 3/4"

FUNNEL KING| Zoro #: G1863705| Mfr #: 32831

$0.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863705 Mfr #: 32831
Flow Capacity: 1 pt.Includes: Hanging Tab
Diameter: 5-1/8"Total Capacity: 16 oz.
Application: Fluid ControlCover: No
Height: 4-1/2"Length: 4-1/2"
Material: PolyethyleneItem: Utility Funnel
Color: BLACKFunction: Fluid Control
Spout Outside Dia.: 3/4"Country of Origin (subject to change): United States

Product Description

Utility Funnel, Total Capacity 16 oz., Diameter 3/4 In., Plastic, Height 4-1/2 In., Length 5-1/2 In., Spout Outside Dia. 3/4 In., Black, Includes Hanging Tab

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.