Polyethylene, 8 oz., 4-1/8", 4-1/4", 3/8"

FUNNEL KING| Zoro #: G1719785| Mfr #: 32833

$1.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1719785 Mfr #: 32833
Cover: noApplication: Fluid Control
Function: Fluid ControlIncludes: Hanging Tab
Flow Capacity: 8 oz.Material: Polyethylene
Length: 4-1/4"Item: Utility Funnel
Color: yellowHeight: 4-1/8"
Spout Outside Dia.: 5/16"Diameter: 3-1/2"
Total Capacity: 8 oz.Country of Origin (subject to change): China

Product Description

Utility Funnel, Total Capacity 8 oz., Diameter 4-1/2 In., Gas/Oil Resistant Plastic, Length 5 In., Spout Outside Dia. 1/2 In., Includes Hanging Tab. Color is Orange, not White as pictured.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.