Drain Pan, 2 gal, Polypropylene, 22"

FUNNEL KING| Zoro #: G1577213| Mfr #: 40092

$13.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577213 Mfr #: 40092
Item: Plastic Drain PanFeatures: Chemical Resistant. Excellent for Containing Spills and Drips from Machinery, Vehicles, and Drums.
Capacity (Gal.): 2 gal.Construction: Polypropylene
Width: 22"Length: 22"
Height (In.): 1-1/2"Dia.: 22"
Country of Origin (subject to change): United States

Product Description

Plastic Drain Pan, Polypropylene Construction, Width 22 In, Length 22 In, Height 1 1/2 In, Features Chemical Resistant. Excellent for Containing Spills and Drips from Machinery, Vehicles, and Drums.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.