Polyethylene, 3/8", 15-3/8", 1", Clear

FUNNEL KING| Zoro #: G1712961| Mfr #: 32177

$7.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712961 Mfr #: 32177
Application: Fluid ControlCover: no
Function: Fits Gallon And Most Quart Sized ContainersMaterial: Polyethylene
Length: 15-3/8"Item: Pour Spout
Includes: CapHeight: 3/8"
Color: clearSpout Outside Dia.: 1"
Diameter: 1"Country of Origin (subject to change): China

Product Description

Pour Spout, Dia 0.98 In, Polyethylene/, Height 0.394 In, Length 16 In, Spout Outside Dia 1 In In, Clear, Fits Gallon and Most Quart Sized Containers, Includes Cap

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews