Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Electrical Supplies
/
Wire & Cable
/
Extension Cords & Power Strips
/
Extension Cords
/
50FT 30A 125V POWERSMART MARINE CORDSET, L5-30 (YELLOW)
Shop All Extension Cords
Shop Alternate Products
This Product is Discontinued
Furrion
50FT 30A 125V POWERSMART MARINE CORDSET, L5-30 (YELLOW) (Discontinued)
Mfr #
F30P50-SY-AM
Zoro #
G701111699
Free Shipping & Returns
This Product is Discontinued
Shop for all Extension Cords
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: 50FT 30A 125V POWERSMART MARINE CORDSET, L5-30 (YELLOW)
$166.95
Product Information
Brand
Furrion
MFR #
F30P50-SY-AM
Zoro #
G701111699
UPC #
4897023260094
Country of Origin
China
Category
Extension Cords
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Furrion Extension Cords & Power Strips