Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Privacy Panel Bench System 66"x24"
  • Zoro #: G0297637
  • Mfr #: MFBPD6658CH
No Product Image Available
$1,277.24
  • Top Material: Melamine Laminate
  • Color: Cherry
  • Width: 66"
See full product details
This item ships free.

Fusion #MFBPD6658CH Specifications

  • Zoro #: G0297637
  • Mfr #: MFBPD6658CH
Top Material: Melamine Laminate Color: Cherry
Width: 66" Item: Bench System,Priv Panel,Fusion,66"x24"
Material: Melamine Laminate Height: 45"
Type: Benching System with Privacy Panel Overall Depth: 58"
Series: Fusion Color Top: Cherry
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Frosted plexiglass privacy dividers keep teams focused without isolation. This 66-inch long Benching System is constructed of a 1-inch thick Cherry thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Laminates are scratch, stain and scald resistant. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Fusion #MFBPD6658CH