Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Benching Station, 66"x58"
  • Zoro #: G0297427
  • Mfr #: MFB6658MW
No Product Image Available
$761.64
  • Height: 29"
  • Type: Benching Station
  • Series: Fusion
See full product details
This item ships free.

Fusion #MFB6658MW Specifications

  • Zoro #: G0297427
  • Mfr #: MFB6658MW
Height: 29" Type: Benching Station
Series: Fusion Width: 66"
Item: Benching Station,Fusion,66"x58" Overall Depth: 58"
Top Material: Melamine Laminate Material: Melamine Laminate
Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Optional frosted plexiglass privacy dividers keep teams focused without isolation. This 66-inch long Benching System is constructed of a 1-inch thick Mocha Walnut thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Laminates are scratch, stain and scald resistant. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Fusion #MFB6658MW