Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Benching Station, Maple, 48"x58"
  • Zoro #: G0297372
  • Mfr #: MFB4858PL
No Product Image Available
$681.93
  • Color Top: Maple
  • Series: Fusion
  • Overall Depth: 58"
See full product details
This item ships free.

Fusion #MFB4858PL Specifications

  • Zoro #: G0297372
  • Mfr #: MFB4858PL
Color Top: Maple Series: Fusion
Overall Depth: 58" Type: Benching Station
Width: 48" Height: 29"
Top Material: Melamine Laminate Material: Melamine Laminate
Item: Benching Station,Maple,Fusion,48"x58" Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Optional frosted plexiglass privacy dividers keep teams focused without isolation. This 48-inch long Benching System is constructed of a 1-inch thick Maple thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Laminates are scratch, stain and scald resistant. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Fusion #MFB4858PL