Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
66x24" Double Bench System Privacy Panel
  • Zoro #: G0297311
  • Mfr #: MFBPD13258MH
No Product Image Available
$2,164.63
  • Color: Mahogany
  • Series: Fusion
  • Item: Double Bench System,Privacy Pan,66x24"
See full product details
This item ships free.

Fusion #MFBPD13258MH Specifications

  • Zoro #: G0297311
  • Mfr #: MFBPD13258MH
Color: Mahogany Series: Fusion
Item: Double Bench System,Privacy Pan,66x24" Overall Depth: 58"
Type: Double Benching System with Privacy Panel Color Top: Mahogany
Top Material: Melamine Laminate Width: 132"
Material: Melamine Laminate Height: 45"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Double Bench System,Privacy Pan,66x24 In.

Reviews of Fusion #MFBPD13258MH