Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
66x24" Double Bench System Privacy Panel
  • Zoro #: G0297512
  • Mfr #: MFBPD13258PL
No Product Image Available
$2,164.63
  • Item: Double Bench System,Privacy Pan,66x24"
  • Type: Double Benching System with Privacy Panel
  • Series: Fusion
See full product details
This item ships free.

Fusion #MFBPD13258PL Specifications

  • Zoro #: G0297512
  • Mfr #: MFBPD13258PL
Item: Double Bench System,Privacy Pan,66x24" Type: Double Benching System with Privacy Panel
Series: Fusion Height: 45"
Color: Maple Color Top: Maple
Overall Depth: 58" Top Material: Melamine Laminate
Material: Melamine Laminate Width: 132"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Double Bench System,Privacy Pan,66x24 In.

Reviews of Fusion #MFBPD13258PL