Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Pedestal Desk 60"x24"
  • Zoro #: G0297031
  • Mfr #: MDP6024BE
No Product Image Available
$1,078.79
  • Height: 29"
  • Series: Fusion
  • Color: Beige
See full product details
This item ships free.

Fusion #MDP6024BE Specifications

  • Zoro #: G0297031
  • Mfr #: MDP6024BE
Height: 29" Series: Fusion
Color: Beige Top Material: Melamine Laminate
Width: 60" Overall Depth: 24"
Material: Melamine Laminate Item: Double Pedestal Desk,Fusion 60"x24"
Color Top: Beige Number of Pedestals: 2
Type: Double Pedestal Desk Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fusion Desks bring a modern yet functional edge to any office or classroom. This 60-inch Double Pedestal Desk is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It inlcudes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine Beige laminate that is 1-inch thick and finished with a black T-Mold edge band. Rounded corners make the desk safer for everyone. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a sylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Fusion #MDP6024BE