Fusion
Pedestal Desk, 30 D, 66 W, 29 H, Grey, Wood|Metal
Mfr # MDP6630GY
Zoro # G0297241
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,089.99
Key Features
- Type Double Pedestal Desk
- Overall Depth 30"
- Material Melamine Laminate
- Color Top Cherry
- Series Fusion
Explore More Products
- FUSION U Shaped Desk, 102 D, 66 W, 29 H, Cherry, Wood|Metal MUD663048CH
- FUSION Benching Station, 58 D, 48 W, 29 H, Grey, Wood|Metal MFB4858GY
- FUSION L Shaped Desk, 72 D, 66 W, 29 H, Cherry, Wood|Metal MLD663042CH
- FUSION Benching Station, 58 D, 66 W, 45 H, Mahogany, Wood|Metal MFBPD6658MH
- ALERA TECHNOLOGIES ALEVA572816MY Valencia Mobile Box Box File Pedestal File- Mahogany YYAZ-ALEVA572816MY
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey LDS6030AG
- BESTAR Bestar Upstand 30” x 60” Standing Desk in antigua 175869-000052
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Mahogany, Melamine Laminate LLD713547MH
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute NAN-JN-2792-WH-GG
- GLOBAL INDUSTRIAL Left Handed Return Table, 48, Cherry 695216CH
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" JB-YJ354D-GG
- Fusion Desks