Fusion
Lug Starter/Ground, 2/0 Crimp, Copper
Mfr # 4820H
Zoro # G5253595
$4.54
10% off
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2 in
- Connection Material Copper
- Connection Type Crimp
- Standards UL
- Gauge 2/0 ga
Explore More Products
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper 6410HV
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper 6230F
- FUSION One Hole Lug Compression Connector, 6 AWG 4906F
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper 6420HL
- FUSION Lug Starter/Ground, 90 Deg Bend 6420FL
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper 6420FV
- FUSION Mechanical Conn, Locking, 3/0 to 3/0 AWG 4530F
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper 6430HV
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper 6430FV
- ABB INSTALLATION PRODUCTS C Tap, Black, 45, Main 3-1, Branch 3-12 54735
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi LCAN250-38-X
- Fusion Lugs & Split Bolts