Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Training Table, Cherry, Fusion, 72"x24"
  • Zoro #: G0298081
  • Mfr #: MFTT7224CH
No Product Image Available
$289.99
  • Shape: Rectangle
  • Item: Training Table,Cherry,Fusion,72"x24"
  • Type: Training Table
See full product details
This item ships free.

Fusion #MFTT7224CH Specifications

  • Zoro #: G0298081
  • Mfr #: MFTT7224CH
Shape: Rectangle Item: Training Table,Cherry,Fusion,72"x24"
Type: Training Table Depth: 24"
Width: 72" Series: Fusion
Color: Cherry Height: 29"
Material: Thermal Fused Melamine Laminate (Table Top) Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fusion Training Tables bring a modern yet functional edge to any training room or lab. This 72-inch table is good looking and has amazing interior wire management capabilites. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The tabletop is constructed of a thermal fused melamine Cherry laminate that is 1-inch thick and finished with a black T-Mold edge band. Rounded corners make the table safer for everyone. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a sylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Fusion #MFTT7224CH