Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Training Table, Cherry, Fusion, 84"x24"
  • Zoro #: G0298151
  • Mfr #: MFTT8424CH
No Product Image Available
$322.83
  • Color: Cherry
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Item: Training Table,Cherry,Fusion,84"x24"
See full product details
This item ships free.

Fusion #MFTT8424CH Specifications

  • Zoro #: G0298151
  • Mfr #: MFTT8424CH
Color: Cherry Material: Thermal Fused Melamine Laminate (Table Top)
Item: Training Table,Cherry,Fusion,84"x24" Depth: 24"
Shape: Rectangle Height: 29"
Type: Training Table Width: 84"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fusion Training Tables bring a modern yet functional edge to any training room or lab. This 84-inch table is good looking and has amazing interior wire management capabilites. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The tabletop is constructed of a thermal fused melamine Cherry laminate that is 1-inch thick and finished with a black T-Mold edge band. Rounded corners make the table safer for everyone. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a sylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Fusion #MFTT8424CH