Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Training Table, Gray, Fusion, 66"x24"
  • Zoro #: G0298063
  • Mfr #: MFTT6624GY
No Product Image Available
$285.45
  • Shape: Rectangle
  • Depth: 24"
  • Color: Gray
See full product details
This item ships free.

Fusion #MFTT6624GY Specifications

  • Zoro #: G0298063
  • Mfr #: MFTT6624GY
Shape: Rectangle Depth: 24"
Color: Gray Height: 29"
Type: Training Table Width: 66"
Item: Training Table,Gray,Fusion,66"x24" Material: Thermal Fused Melamine Laminate (Table Top)
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fusion Training Tables bring a modern yet functional edge to any training room or lab. This 66-inch table is good looking and has amazing interior wire management capabilites. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The tabletop is constructed of a thermal fused melamine Grey laminate that is 1-inch thick and finished with a black T-Mold edge band. Rounded corners make the table safer for everyone. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a sylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Fusion #MFTT6624GY