Fusion
Rectangle Tables > Training Tables > Fusion Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple
Mfr # MFTT6024PL
Zoro # G0297932
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$424.99
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal
Explore More Products
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 60 X 24 X 29, Wood|Metal Top, Mahogany MFTT6024MH
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 60 X 24 X 29, Wood|Metal Top, Grey MFTT6024GY
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry MFTT4824CH
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 84 X 24 X 29, Wood|Metal Top, Cherry MFTT8424CH
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 72 X 24 X 29, Wood|Metal Top, Cherry MFTT7224CH
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 84 X 24 X 29, Wood|Metal Top, Grey MFTT8424GY
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs MT4824CHBPBK
- REGENCY Regency Kobe 60 x 30 in. Flip-Top Training Nesting Table- Ash Grey MKFT6030AG
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Mocha LF1848TSLVLDCM
- DAC Scissors-style Mobile CPU Tower Stand DTA02157
- REGENCY Regency Kobe 84 x 24 in. Flip-Top Training Nesting Table- Ash Grey MKFT8424AG
- Fusion Training & Computer Tables