Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U Shaped Desk, 102" X 72" X 29", Beige

  • Zoro #: G0433802
  • Mfr #: MUD723048BE
No Product Image Available
$1,557.48
  • Color: Beige
  • Type: U Shaped Desk
  • Height: 29"
See full product details
This item ships free.

Fusion #MUD723048BE Specifications

  • Zoro #: G0433802
  • Mfr #: MUD723048BE
Color: Beige Type: U Shaped Desk
Height: 29" Overall Depth: 102"
Width: 72" Number of Pedestals: 2
Series: Fusion Item: Double Pedestal U-Desk,72",48" Bridge
Overall Height: 29" Overall Width: 72"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Double Pedestal U-Desk,72",48" Bridge

Reviews of Fusion #MUD723048BE