Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U Shaped Desk, 102" X 72" X 29", Maple

  • Zoro #: G0433881
  • Mfr #: MUD723048PL
No Product Image Available
$1,557.48
  • Color: Maple
  • Item: Double Pedestal U-Desk,72",48" Bridge
  • Type: U Shaped Desk
See full product details
This item ships free.

Fusion #MUD723048PL Specifications

  • Zoro #: G0433881
  • Mfr #: MUD723048PL
Color: Maple Item: Double Pedestal U-Desk,72",48" Bridge
Type: U Shaped Desk Width: 72"
Series: Fusion Overall Depth: 102"
Height: 29" Number of Pedestals: 2
Overall Height: 29" Overall Width: 72"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Double Pedestal U-Desk,72",48" Bridge

Reviews of Fusion #MUD723048PL