JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hooded Telephone Enclosure, Red

GAI-TRONICS| Zoro #: G1504316| Mfr #: 236-001RD

$220.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1504316 Mfr #: 236-001RD
Includes: Two Phone DecalsFor Use With: 270/397-00x/398-00x Series Flush-Mount Telephones
Width: 10-5/16"Item: Hooded Telephone Enclosure
Material: Polyurethane Coated AluminumHeight: 12-5/16"
Color: RedDepth: 6-3/8"
Country of Origin (subject to change): United States

Product Description

Hooded Telephone Enclosure, Material Polyurethane Coated Aluminum , Color Red, Height 12-5/16 In., Width 10-5/16 In., Depth 6-3/8 In., For Use With 270/397-00x/398-00x Series Flush-Mount Telephones, Includes Two Phone Decals

Product Reviews

Save 15%. Sign up for Z-mail.