Weather Resistant Phone Enclosure With Lock Door Option

GAI-TRONICS| Zoro #: G2280783| Mfr #: 255-003LD

$193.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Depth: 10-1/2"
For Use With: Standard Wall Phones
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2280783 Mfr #: 255-003LD
Includes: Keylocking Door Option, Mounting Plate, Inside Dimensions 7.75" W X 11.5" H X 8.0" DFor Use With: Standard Wall Phones
Width: 10-29/32"Item: Weather Resistant Phone Enclosure
Material: Glass-Reinforced PolyesterHeight: 14-39/64"
Color: GrayDepth: 10-1/2"
Enclosure Rating: Nema 4XCountry of Origin (subject to change): United States

Product Description

Weather Resistant Phone Enclosure, Material Glass-Reinforced Polyester, Color Gray, Height 14-39/64 In., Width 10-29/32 In., Depth 10-1/2 In., Enclosure Rating NEMA 4X, For Use With Standard Wall Phones, Includes Keylocking Door Option, Mounting Plate, Inside Dimensions 7.75 In. W X 11.5 In. H X 8.0 In. D

Product Reviews