Telephone, Pole Mount Kit, 290 Series

GAI-TRONICS| Zoro #: G1547901| Mfr #: 231-001

$174.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547901 Mfr #: 231-001
Type: Pole mount kit for use with 290 series telephone enclosuresIncludes: Mount Bracket, Captive Screws Mounting Holes, Stainless Steel Banding Straps 0.012 X 0.5
Voicemail: -Speakerphone: -
Ringer: -Requires: -
Mount (Type): Pole Mount KitNumber of Lines: -
Item: TelephoneCaller ID: -
Volume Control: -Color: 14-gauge cold-rolled steel, gray finish
Call Waiting: -Country of Origin (subject to change): United States

Product Description

Telephone, Pole Mount Kit For Use With 290 Series Telephone Enclosures, Color 14-Gauge Cold-Rolled Steel, Gray Finish, Mount (Type) Pole Mount Kit, Includes Mount Bracket, Captive Screws Mounting Holes, Stainless Steel Banding Straps 0.012 Inch X 0.5 Inch.

Product Reviews

Save 15%. Sign up for Z-mail.