Gallery Of Light

Gallery of Light 10019027 Glossy Lantern; Black - Small

Gallery Of Light Gallery of Light 10019027 Glossy Lantern; Black - Small 10019027
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$48.23

Subtotal: $48.23

Gallery Of Light #10019027 Specifications

  • Country of Origin (subject to change): China

Description

Create a modern candlelight display with this large metal and glass candle lantern. The lantern features a traditional frame with a square base. glass window panes and a contemporary galvanized metal top. Finished with a metal ring for easy hanging. this decorative metal lantern will make your space look cozy and chic. Place on an end table. coffee table. or a cabinet. mix with other chic decor for a polished finish. Add a flameless candle for a gentle. warm glow. Lanterns are a great way to add personality and soft ambiance to any space. create a beautiful centerpiece for a dinning table or display on another surface for a finished. chic look. FeaturesGlossy finish lantern weighs 2.4 lbsThis small black lantern measures at 5.5 x 5.75 x 14.25 inchesBeautifully crafted lantern made of iron and glassTo clean your lighting decor dust lightly. or wipe with damp cloth as neededSpecificationsColor: BlueSize: SmallMaterial(s): Iron. GlassDimension: 5.50" x 5.75" x 14.25"Weight: 2.4 lbs

Restrictions and Compliance

Reviews of Gallery Of Light #10019027

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.