Shop Alternate Products
This Product is Discontinued
Gam
2" Chip Paint Brush, Wood Handle, 1 (Discontinued)
Mfr # 180462
Zoro # G1626298
This Product is Discontinued
Key Features
- Brush Style Chip
- Brush Size 2"
- Basic Bristle Material Natural
- Basic Handle Material Wood
- Handle Material Wood