Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fishing Parka w/Detach Hood, Royal Ble, XL
  • Zoro #: G0186480
  • Mfr #: SH3 RY XL
$39.23
  • Rainwear Closure Type: Hook-and-Loop, Storm Flap, Zipper
  • Number of Pockets (Inside): 2
  • Rainwear Color: Blue
See full product details
Orders over $75 ship free.

Gamehide #SH3 RY XL Specifications

  • Zoro #: G0186480
  • Mfr #: SH3 RY XL
Rainwear Closure Type: Hook-and-Loop, Storm Flap, Zipper Number of Pockets (Inside): 2
Rainwear Color: Blue Liner Material: Polyester
Rainwear Size: XL Fits Chest Size: 48" to 50"
Thickness: 0.33mm Gender: Unisex
Item: Fishing Rain Parka with Detachable Hood Material: Polyester
Number of Pockets (Outside): 3 Seam Style: Stitched/Taped
Rainwear Features: Wind Resistant Includes: 3-Piece Hood w/Visor, Mesh Lining
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

XL, Blue, Rainwear Features Wind Resistant, Number of Pockets (Inside) 2, Number of Pockets (Outside) 3, Rainwear Closure Type Hook-and-Loop, Storm Flap, Zipper, Fits Chest Size 48 In. to 50 In., Unisex, Seam Style Stitched/Taped, Fishing Rain Parka with Detachable Hood

Reviews of Gamehide #SH3 RY XL