Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mens, LS Elimitick T-shirt, Brown, XL
  • Zoro #: G0187707
  • Mfr #: TST BW XL
$24.12
  • Material: Polyester
  • Standards: EPA Approved
  • Gender: Men's
See full product details
Orders over $75 ship free.

Gamehide #TST BW XL Specifications

  • Zoro #: G0187707
  • Mfr #: TST BW XL
Material: Polyester Standards: EPA Approved
Gender: Men's Fits Chest Size: 46" to 48"
Color: Brown Fabric Weight: 150 GM/SQM
Number of Outside Pockets: 0 Sleeve Length: Long Sleeve
Size: XL Item: Elimitick T-shirt
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Elimitick T-shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Brown, Fabric Weight 150 GM/SQM, Polyester, Number of Outside Pockets 0, Sleeve Length Long Sleeve, Standards EPA Approved

Reviews of Gamehide #TST BW XL