Gampak
CONN FLEX SETSCREW 1/2""
Mfr # 49090
Zoro # G2719802
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- GAMPAK CONN SE CABLE/NM 2"" 44676
- GAMPAK 02-55035 5-16 in. Anti-Short Bushings 33151
- GAMPAK BUSHING PLASTIC 1/2"" 55321
- GAMPAK CONDUIT LOCKNUT 2.5"" 49107
- GAMPAK CONNECTR CORDGRP 1/2"" 49212
- GAMPAK CONN SQUEEZE FLEX BX1/2"" 49407
- GAMPAK 49204 Rigid Conduit Nipple 1 in. 3172608
- GAMPAK 02-51254 1.25 in. Service Entrance Head 31343
- GAMPAK 47103 1 in. Rigid Conduit Locknut - Pack of 50 3182433
- HALEX Nipple Cndt Offset 1.5In Zinc 04015
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg PS0509NGY
- Gampak Conduit Fittings