5 Pc Master SteelHT Countersink with 3 Drive Flats Set, 90 Deg, TiAlN Coated, 6.3 mm to 25 mm

  • Mfr # 150356 5

  • Zoro # G714387883


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Shank Type - Machining
Shank with h9 and three drive flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150356 5
Zoro #
G714387883
UPC #
-
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Shank Type - Machining
Shank with h9 and three drive flats
Number of Pieces
5

Description

Countersink sets in a case. Handy for assembly and workshop use. Content: 1 pc. each countersink: Sizes 6.3, 10.4, 16.5, 20.5, 25 Note: Empty case for 5 countersinks, see No. 150368 5 commodity group 15. Shank: Shank with h9 and three drive flats Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.