
Double Hook for Perforated Boards
Mfr # 955635 56
Zoro # G711470144
product price: $38.15
/eaKey Features
Series
Easyfix
Material of Base Plate
Plastic
Usable Width
48 mm
Type of Base Plate
Double
Hook Shape
Double hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
955635 56
Zoro #
G711470144
UPC #
-
Country of Origin
Germany
Dimensions
Usable Width
48 mm
Usable Height
37 mm
Usable Depth
56 mm
Details
Item
Perforated panel hook
Series
Easyfix
Material of Base Plate
Plastic
Type of Base Plate
Double
Hook Shape
Double hook
Material of Hook
Plastic
Description
Double Hook for Garant Easyfix Perforated Boards. Version: Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Double hook suitable for heavy tools such as club hammers up to 2 kg. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Supplied with: All the associated base plates. Usable height: 37 mm Usable width: 48 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.