Inserts for 45 Degree Face Mills, SEKT 1204 AFTN, for Stainless Steel

  • Mfr # 214241 INOX

  • Zoro # G316120857


product price:  $13.39
/ea

Key Features

Insert Material
Carbide
Insert Thickness
4.76 mm
Grade
HB7625
Type
INOX
Insert Type
SEKT 1204 AFTN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214241 INOX
Zoro #
G316120857
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.2 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7625
Type
INOX
Insert Type
SEKT 1204 AFTN
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
20°
Feed Per Tooth
0.19 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.