Gardeners Blue Ribbon
Sturdy Foam Wire, 32.5 ft.
Mfr # T010B
Zoro # G0433831
Sold in multiples of 6 for $33.30
$33.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.5 ft.
Explore More Products
- GARDENERS BLUE RIBBON Sturdy Twist, w/Cutter, 100 ft. T001B
- GARDENERS BLUE RIBBON Sturdy Tree Paper Wrap, 20 ft. T018B
- GARDENERS BLUE RIBBON Sturdy Plant Labels, 8" T021B
- GARDENERS BLUE RIBBON Stake It Easy STEZ1
- GARDENERS BLUE RIBBON Sturdy Tree Ties T019B
- GARDENERS BLUE RIBBON Sturdy Stretch, 0.48"x150 ft. T007B
- GARDENERS BLUE RIBBON Gazebo Trellis Arch, 3-Panel, Green GAZ-G
- GARDENERS BLUE RIBBON Gbr Wood Stakes, 4Ft, PK72 WW4-1
- GARDENERS BLUE RIBBON BB3 Plant Stake, 3 ft L, Bamboo, Natural Bamboo BB3N
- ESPOMA Organic Tomatoes 1-3-1 Plant Fertilizer 16 oz TOPF16
- ALGOPLUS AlgoPlus 532 1 litre Acid Loving Plants Liquid Fertilizer 532
- Gardeners Blue Ribbon Plant & Tree Support