Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11" L, natural Cable Tie with Metal Pawl

  • Zoro #: G4879598
  • Mfr #: 46-310MP
$2.47 4% off
$2.35 /ea ($0.24/unit)

Order in multiples of 5

  • Color: natural
  • Length: 11"
  • Item: Cable Tie,w/Metal Pawl,11",Natural,PK10
See full product details
Orders over $75 ship free.

Gardner Bender #46-310MP Specifications

  • Zoro #: G4879598
  • Mfr #: 46-310MP
Color: natural Length: 11"
Item: Cable Tie,w/Metal Pawl,11",Natural,PK10 Locking Style: Metal Pawl
Tensile Strength: 50 lb. Package quantity: 10
Basic Material: Metal Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable Tie,w/Metal Pawl,11 In.,Natural,PK10, Package Quantity 10

Reviews of Gardner Bender #46-310MP