Gardner Bender
1/2 in. L Fine Masonry Staples , 225PK
- Zoro #: G205272117
- Mfr #: PS-225JM
Hover or click to zoom Tap to zoom
Key Features
- Item: Masonry Staples
- Crown Width (In.): 1/2
- Leg Length (In.): 1/2
- Construction: Polyethylene (Saddle), Zinc Plated (Nails)
$22.25
Pk of 225, $0.10/ea
Subtotal: $22.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #PS-225JM Specifications
- Zoro #: G205272117
- Mfr #: PS-225JM
- UPC #: 32076914332
- Item: Masonry Staples
- Crown Width (In.): 1/2
- Leg Length (In.): 1/2
- Construction: Polyethylene (Saddle), Zinc Plated (Nails)
- Country of Origin (subject to change): United States
Description
Secures Romex UF and other type NM cable. Fast and easy to install both zinc-plated nails drive together. Hardened nails can penetrate cement block mortar or plaster surfaces. Nail heads are recessed for minimum exposure.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gardner Bender #PS-225JM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER Staple Cable Metal 1/2X1-1/8In MS-1550T
- GARDNER BENDER STAPLE MTL SE 1-1/8BX100 GSE-410
- GARDNER BENDER Kiwk-Mount Wire Staple PWS-1525
- GARDNER BENDER STAPLE 1/2"" NM WIRE 15PK PS-1550T
- GARDNER BENDER STAPLE 1/2"" NM WIRE 100P PS-150ZN
- GARDNER BENDER Staple Cable Plstc Insul 3/4In PS-175
- STANLEY Sharp Shooter 27/64 in. W X 3/8 in. L Narrow Crown Heavy Duty Staples 1000 pk TRA706T
- SENCO WIRE STAPLES 2""LEG N21BGBN
- HITACHI POWER TOOLS STAPLES 18GA1-1/2""5000PK 11107SHPT
- GARDNER BENDER Staple Cable Insul Plstc 1/2In PS-50
- FREEMAN FS18G58 18-Gauge 5/8" Glue Collated Barbed Fencing Staples (5000 count FS18G58
- Gardner Bender