Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12" L, Yellow Beadle Wrap

  • Zoro #: G4880176
  • Mfr #: 45-12BEADYW
$2.40 /ea ($0.16/unit)

Order in multiples of 10

  • Length: 12"
  • Item: Beadle Wrap
  • Tensile Strength: 70 lb
See full product details
Orders over $75 ship free.

Gardner Bender #45-12BEADYW Specifications

  • Zoro #: G4880176
  • Mfr #: 45-12BEADYW
Length: 12" Item: Beadle Wrap
Tensile Strength: 70 lb Design: Wrap
Cable Tie Duty: Standard Color: Yellow
Standards: RoHS Metal Detectable: No
Package quantity: 15 Material: Nylon 6/6
Max. Bundle Dia.: 3.25 in Locking Style: Ball Lock
Width: 0.43 in Thickness: 0.09 in
Basic Material - Cable Tie: Nylon Temp. Range: 32 Degrees to 185 Degrees F
Flame Retardant: No Nominal Max. Bundle Dia.: 3 1/4 in
Outdoor Use: Yes Actual Length: 12 in
Nominal Length: 12 in Cable Tie Style: Releasable
Plenum Rated: No Number of Straps: 1
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Beadle Wraps,12 In.,Yellow,70 lb.,PK15, Package Quantity 15

Reviews of Gardner Bender #45-12BEADYW