Gardner Bender
14" L Cable Tie PK 1000
- Zoro #: G4879537
- Mfr #: 46-315M
Hover or click to zoom Tap to zoom
Key Features
- Length: 14"
- Color: natural
- Width: 11/64"
- Item: Cable Tie
- Tensile Strength: 75 lb.
- Material: Nylon 6/6
- Basic Material: Plastic
- Package Quantity: 1000
$34.83
Pk of 1000, $0.03/ea
Subtotal: $34.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gardner Bender
- MFR #46-315M
- Zoro #G4879537
- Country of OriginChina
- Category Cable Ties
Dimensions
Length | 14" |
Width | 11/64" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 75 lb. |
Material | Nylon 6/6 |
Basic Material | Plastic |
Package Quantity | 1000 |
Thickness | 0.055" |
Shop By | Closeouts |
Description
Cable Tie,14 In.,75 lb.,PK1000, Package Quantity 1000
Reviews of Gardner Bender #46-315M
Explore more
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Assorted 46-308FST
- GARDNER BENDER Cable Tie 6In 100Lb Stainless 45-306SS
- GARDNER BENDER Cable Tie Uv Black 8In 45-308UVB
- GARDNER BENDER TIES CABLE BLK 11""BG8 45-312UVB
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK 46-311GSC
- GARDNER BENDER Cable Tie, Xtreme, 8", Black 50lb, PK20 45-308UVBFZ
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Black 46-314UVBSC
- GARDNER BENDER CABLE TIE 14IN UVB CUT 20BAG 45-314UVBSC
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Natural 45-312
- RIP-TIE Durable Woven Strap, Violet, 2"x24", PK50 J-24-E50-V
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop White Reclosable Fastener Strap, 900 pk. 176408
- Gardner Bender Cable Ties