Gardner Bender
15" L Releasable Cable Tie 175 lb Black PK 4
- Mfr # 47-115UVB
- Zoro # G4879248
$10.79
Sold in multiples of 2 for $21.58
Subtotal: $21.58
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Color Black
- Tensile Strength 175 lb.
- Indoor/Outdoor Indoor, Outdoor
- Locking Style Head Release Lock
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GARDNER BENDER 21" L Releasable Cable Tie 175 lb Black PK 3 47-121UVB
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 47-127UVB
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 47-108UVB
- GARDNER BENDER 22 in. Super Heavy Duty Cable Tie, Black, 25PK 220995
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 221010
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Black 45-312UVB
- GARDNER BENDER Tie Beadle 18In 140Lb Yellow 45-18BEADYW
- GARDNER BENDER CABLE TIES CAMO ASST/200 10096
- GARDNER BENDER Gardner Bender 45-524. 24 in. Heavy Duty Cable Tie - 10 Pack; White 107440
- PANDUIT Cable Tie Mount, Knock-In Low Prof, Red KIMS-H366-M2
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 ILT4S-C0
- Gardner Bender Cable Ties