Gardner Bender
21" L Heavy Duty Cable Tie 175 lb Black PK 10
- Zoro #: G4880045
- Mfr #: 45-521UVB
Hover or click to zoom Tap to zoom
Key Features
- Length: 21"
- Color: Black
- Width: 23/64"
- Item: Cable Tie
- Tensile Strength: 175 lb.
- Material: Nylon 6/6
- Cable Tie Duty: Heavy Duty
- Basic Material: Plastic
$5.19
Pk of 10
Must order in multiples of 5
Subtotal: $25.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gardner Bender
- MFR #45-521UVB
- Zoro #G4880045
- Country of OriginChina
- Category Cable Ties
Dimensions
Length | 21" |
Width | 23/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Heavy Duty |
Basic Material | Plastic |
Package Quantity | 10 |
Thickness | 0.07" |
Description
Cable Tie,Hvy-Duty,21 In.,175 lb,Black,PK10, Package Quantity 10
Reviews of Gardner Bender #45-521UVB
Explore more
- GARDNER BENDER Cable Tie, 66 Nylon, Black 45-524UVB
- GARDNER BENDER 6" L Cable Tie PK 1000 46-206M
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 45-548UVB
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. 46-412
- GARDNER BENDER 8" L, 11/64" W, Black Plastic Cable Tie, Package quantity: 100 46-308UVB
- GARDNER BENDER TIES RELSBLE BLK 15""BG4 47-115UVB
- GARDNER BENDER Cable Tie, 66 Nylon, Black 45-521UVB
- GARDNER BENDER Cable Tie, 66 Nylon, Natural 45-548
- GARDNER BENDER Cable Tie, Nylon, Black 45-V15FBK
- NITE IZE 3" L Assorted Color Gear Tie GT3MGB-A3-R9
- PANDUIT 4" L Miniature Cable Tie BK PK 100 BT1M-C0
- Gardner Bender Cable Ties