Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4", 8" L, Blue, Gray, Yellow Plastic Assorted Cable Ties

  • Zoro #: G4880228
  • Mfr #: 10095VDV
$5.29 /ea ($0.03/unit)

Order in multiples of 2

  • Length: 4", 8"
  • Color: Blue, Gray, Yellow
  • Material: Nylon 6.6
See full product details
Orders over $75 ship free.

Gardner Bender #10095VDV Specifications

  • Zoro #: G4880228
  • Mfr #: 10095VDV
Length: 4", 8" Color: Blue, Gray, Yellow
Material: Nylon 6.6 Item: Assorted Cable Ties,PK200
Tensile Strength: 18 lb., 75 lb. Basic Material: Plastic
Package quantity: 200 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Assorted Cable Ties,PK200, Package Quantity 200

Reviews of Gardner Bender #10095VDV