Gardner Bender
7" L Cable Tie w/Metal Pawl Natural PK 20
- Zoro #: G4879659
- Mfr #: 46-308MP
Hover or click to zoom Tap to zoom
Key Features
- Length: 7"
- Color: natural
- Item: Cable Tie with Metal Pawl
- Tensile Strength: 50 lb.
- Locking Style: Metal Pawl
- Basic Material: Metal
- Package Quantity: 20
$3.03
Pk of 20
Must order in multiples of 5
Subtotal: $15.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #46-308MP Specifications
- Zoro #: G4879659
- Mfr #: 46-308MP
- UPC #: 032076073152
- Length: 7"
- Color: natural
- Item: Cable Tie with Metal Pawl
- Tensile Strength: 50 lb.
- Locking Style: Metal Pawl
- Basic Material: Metal
- Package Quantity: 20
- Country of Origin (subject to change): China
Description
Cable Tie,w/Metal Pawl,7 In.,Natural,PK20, Package Quantity 20
Reviews of Gardner Bender #46-308MP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. 46-412
- GARDNER BENDER BASE MOUNT F/TIES 5PK WH 45-MB
- GARDNER BENDER 21" L Heavy Duty Cable Tie 175 lb Black PK 10 45-521UVB
- GARDNER BENDER Cable Tie, 66 Nylon, Black 46-436UVB
- GARDNER BENDER Cable Tie, 66 Nylon, Natural 45-518N
- GARDNER BENDER Cable Tie, Nylon, Black 45-308MTUVB
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 46-314UVBSC
- 3M 11.1" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 CT11NT50-C
- RIP-TIE Hook and Loop Strap, 1x20", PK20 H-20-ESNT-BK
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk AL-05-40 9-M
- RIP-TIE Rip-Tie Rip-Lock CableWrap 3Pk Yell, PK 3 RLH-095-003-Y-WO
- Gardner Bender Cable Ties