Gardner Bender
8" L Cable Tie Green PK 100
- Zoro #: G4879677
- Mfr #: 46-308G
Hover or click to zoom Tap to zoom
Key Features
- Length: 8"
- Color: Green
- Width: 11/64"
- Item: Cable Tie
- Tensile Strength: 75 lb.
- Material: Nylon 6/6
- Basic Material: Plastic
- Package Quantity: 100
$4.47
Pk of 100
Must order in multiples of 2
Subtotal: $8.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #46-308G Specifications
- Zoro #: G4879677
- Mfr #: 46-308G
- UPC #: 032076898250
- Length: 8"
- Color: Green
- Width: 11/64"
- Item: Cable Tie
- Tensile Strength: 75 lb.
- Material: Nylon 6/6
- Basic Material: Plastic
- Package Quantity: 100
- Thickness: 0.055"
- Country of Origin (subject to change): China
Description
Cable Tie,8 In.,75 lb.,Green,PK100, Package Quantity 100
Reviews of Gardner Bender #46-308G
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Natural 45-308SC
- GARDNER BENDER Cable Tie, Xtreme, 8", Black 50lb, PK20 45-308UVBFZ
- GARDNER BENDER 15 in. L Black Hook and Loop Fastener 50 pk 45-V15FBK
- GARDNER BENDER Gardner Bender 623-46-315M Cable Tie 14 in. -75 Lb 1000-Bag 623-46-315M
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Black 46-311UVBSC
- GARDNER BENDER Assorted Cable Ties PK 500 50098N
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 46-314UVBSC
- PANDUIT Cable Tie, 4.0"L (102mm), Miniature, Nyl PLT1M-L5
- PANDUIT Cable Tie, Std, 7.4", Fr Ivory, PK1000 PLT2S-M69
- GARDNER BENDER Cable Tie 36In Heavy Duty 45-536
- RIP-TIE Heavy Duty Strap, Blue, 2"x18", PK10 E-18-010-BU
- Gardner Bender Cable Ties